Iron Plains® IRON PLAINS WADING POOL CAPSULE LAV

Part #K20213-P5-G9  |  Item #7513901  |  Manufacturer Part #20213-P5-G9

Type:

K20213-P5-G9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
  • Can be installed above counter or under counter
  • Larger size can accommodate two faucets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Iron Plains®

Color Finish: Sandbar

Color Finish Category: Neutrals

Height: 6-69/100 in

Length: 33 in

Pedestal Only - FEI: No

Sink Depth: 15-63/100 in

Type: K20213-P5-G9

Vessel Only - FEI: No

Width: 33 in