L Size Box Handler Silicone Gloves

Part #IRNBHG04L  |  Item #4483685  |  Manufacturer Part #IRN BHG04L

$ 58.83 per PAIR

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-purpose package-handling gloves with a breathable spandex shell and a silicon fused palm
  • Provides a steady grip while toting packages
  • Also good for handling glass, metals and ceramics and for working with power tools
  • Lasting comfort
  • Super-tacky grip
  • Airprene knuckle impact protection

Specifications

Color Finish: Black

Glove Size: L

Glove Type: Work

Material: Silicone

Reusable: Yes

Thickness: 2 mil