Ironwear Dipped Glove 10 Dozen

I4840B

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Disposable
No
Glove Size
L
Glove Type
Dipped
Material
Leather, Plastic
Material Type
Nylon
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday