Jackman Series Safety Glasses in Clear

Part #I3475C  |  Item #7256249  |  Manufacturer Part #3475-C

Call for Pricing

Glasses Lens Color:

Clear

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lightweight lenses with bayonet temples
  • Greater than 99% protection from UVA and UVB rays

Documents

Specifications

ANSI Specifications: ANSI Z87

Collection: Jackman Series

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Nylon