Size 10 Steel Toe Boot in White

You last purchased this on
 
Ironwear

Size 10 Steel Toe Boot in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ironwear

Size 10 Steel Toe Boot in White

  • Fast #
  • Part #I9258W10
  • Item #7005896
  • Manufacturer Part #9258-W-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2413-11
Color Finish Name:
White, Cream
Gender:
Mens
Height:
16 in
Material:
Plastic, Steel
Material Type:
PVC
Shoe Size:
10