Size 12 Steel Toe Boot in White

Part #I9258W12  |  Item #7005907  |  Manufacturer Part #9258-W-12

Call for Pricing EACH

Shoe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM F-2413-11

Color Finish: [White, Cream]

Gender: Mens

Height: 16 in

Material: [Plastic, Steel]

Material Type: PVC

Shoe Size: 12