Size 13 Steel Toe Iron-Loc Sole Boot in White

You last purchased this on
 
Ironwear

Size 13 Steel Toe Iron-Loc Sole Boot in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ironwear

Size 13 Steel Toe Iron-Loc Sole Boot in White

  • Fast #
  • Part #I9258W13
  • Item #7005897
  • Manufacturer Part #9258-W-13
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits over the sock / ft
  • Steel toe, cap meets or exceeds ASTM F2413-11
  • 16 in high white PVC boot
  • Treaded sole for slip resistance and comfort
  • One piece construction
  • I/75 and C/75 standards of protection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413-11 M
Color Finish Category:
Whites
Color Finish Name:
White
Gender:
Mens
Height:
16 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
13