Size 8 Steel Toe Boot in White
Size 8 Steel Toe Boot in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 132-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-2413-11
- Color Finish Name:
- White, Cream
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Shoe Size:
- 8