Ironwear Steel Toe Iron-Loc Sole Boot in White

I9258W

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2413 2011
Color Finish
Cream, White
Gender
Mens
Height
16 in
Material
Plastic
Material Type
PVC
Shoe Size
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday