Irony IRONY LED OUTDOOR WALL LIGHT 3000K IN BRONZE

Part #MWSW37622BZ  |  Manufacturer Part #WS-W37622-BZ

Type:

MWSW37622BZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid Die-Cast Aluminum construction, with mouth blown etched opal inner glass and high powered dimmable LED's.
  • CEC Title 24, and low profile ADA compliant. Can be mounted vertically or horizontally.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
  • Standards: ETL, ETL & IP65 rated for wet locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Irony

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 22 in

Indoor Outdoor: Outdoor

Length: 3-4/5 in

Light Bulb Beam Type: Flood

Lighting Style: Traditional

Lumens: 993

Lumens per Watt LPW : 66

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Number Of Pieces: 1 Piece

Power Source: Electric

Type: MWSW37622BZ

UL Listed: No

Volts: 120V

Watts: 15

Width: 9 in

Wire Gauge: 15 ga