1 in. Male x Barbed Residential Angle Globe Electric Valve

You last purchased this on
 
Irritrol Systems

1 in. Male x Barbed Residential Angle Globe Electric Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

1 in. Male x Barbed Residential Angle Globe Electric Valve

  • Fast #
  • Part #I2400TB
  • Item #1819229
  • Manufacturer Part #2400T-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full stainless steel metering system
  • Internal and external bleed
  • Heavy-duty, corrosion and UV-resistant PVC, glass-filled polypropylene and stainless steel construction
  • Five-year warranty
  • Flow range of .25 to 30 GPM
  • Pressure range from 10 to 150 psi
  • Rugged, double-beaded Santoprene® diaphragm
  • Threaded bonnet design
  • Requires Certification

Documents


Specifications

AMP:
0.2, 0.4
End Connection 1:
Male
End Connection 2:
Barbed
End Connections:
Male x Barbed
Flow Rate:
30 gpm
Height:
5-1/8 in
Length:
4 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Pressure - Maximum:
150 psi
Valve Operator:
Electric Actuator
Valve Size:
1 in
Volts:
24V
Waterworks Application:
Irrigation
Width:
3 in