1 in. PVC Globe Solenoid Valve
1 in. PVC Globe Solenoid Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full stainless steel metering system
- Internal and external bleed
- Heavy-duty, corrosion and UV-resistant PVC, glass-filled polypropylene and stainless steel construction
- Five-year warranty
- Flow range of .25 to 30 GPM
- Pressure range from 10 to 150 psi
- Rugged, double-beaded Santoprene® diaphragm
- Threaded bonnet design
Documents
Specifications
- AMP:
- 0.2, 0.4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 30 gpm
- Height:
- 5-1/8 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Volts:
- 24V
- Waterworks Application:
- Irrigation
- Width:
- 3 in