Irritrol Systems

100 Series 1-1/2 in. Electric Century Valve Adapter

Part #I100P15  |  Manufacturer Part #100P1.5

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve adapter features internal bleed and flow control
  • Tough, glass-reinforced nylon and stainless steel construction
  • Fabric-reinforced EPDM diaphragm and EPDM seat seal
  • Rugged internal plastic and stainless steel parts
  • Externally removable self-cleaning metering system
  • Accepts OmniReg® modular pressure regulator
  • Flow range of 5 to 300 GPM
  • Pressure range from 10 to 220 psi
  • Five-year warranty

Documents

Specifications

Collection: 100 Series

Material: [Brass, Plastic, Stainless Steel]

Material Type: Nylon

Maximum Pressure: 220 psi

Valve Size: 1-1/2 in