13 in. 12-Station Hybrid Residential Outdoor Control
13 in. 12-Station Hybrid Residential Outdoor Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outdoor modules feature weather-resistant plastic, key-lock cabinet with an internal transformer
- Features electrical surge protection
- Twelve-station outdoor controller provides scheduling flexibility to accommodate a variety of landscape options, and its modular design offers convenient remote programming
- RFS1000 wireless rain/freeze sensor
- Clear/erase memory by program
- RS1000 wireless rain sensor is optional
- Rain sensor terminals and bypass switch
- Self-diagnostic circuit breaker
- SR-1 pump start relay
- RS500 wired rain sensor
Documents
Specifications
- Depth:
- 4-1/4 in
- Height:
- 13 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 7 in