Irritrol Systems
2 in. Electric Century Valve Adapter
Part #I100P2 | Item #1269896 | Manufacturer Part #100P2
$
237.00
EACH
Valve Size:
2 inProduct Details
Documents
Specifications
End Connection 1: Female Threaded
End Connections: Female Threaded
Material: [Plastic, Stainless Steel]
Valve Size: 2 in
Waterworks Application: Irrigation