Irritrol Systems
2700 Series 1 in. 24 V Plastic Anti-Siphon Valve
Part #I2713DPR | Item #3255524 | Manufacturer Part #2713DPR
$
34.00
EACH
Valve Size:
1 inProduct Details
- Heavy-duty, corrosion and UV-resistant PVC and stainless steel construction
- Features anti-siphon capability and manual shutoff
- Internal and external bleed
- Threaded bonnet design
- Rugged, double-beaded Santoprene® diaphragm
- Patented, tamper-resistant flow-control mechanism
- Self-aligning bonnet with captured hex/Phillips screws
- Flow range of .25 to 30 GPM
- Pressure range from 10 to 150 psi
- Five-year warranty
Documents
Specifications
Collection: 2700 Series
Flow Rate: 30 gpm
Length: 6-7/8 in
Material: Plastic
Valve Size: 1 in
Volts: 24V
Waterworks Application: Irrigation
Width: 3 in