2700 Series 3/4 x 6-1/4 in. Electric Anti-Siphon Valve

Part #I2711APR  |  Item #1440847  |  Manufacturer Part #2711APR

$ 31.00 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy-duty, corrosion and UV-resistant PVC and stainless steel construction
  • Features anti-siphon capability and manual shutoff
  • Internal and external bleed
  • Threaded bonnet design
  • Rugged, double-beaded Santoprene® diaphragm
  • Patented, tamper-resistant flow-control mechanism
  • Self-aligning bonnet with captured hex/Phillips screws
  • Flow range of .25 to 30 GPM
  • Pressure range from 10 to 150 psi
  • Five-year warranty

Documents

Specifications

Collection: 2700 Series

Flow Rate: 30 gpm

Length: 6-1/4 in

Material: Plastic

Valve Size: 3/4 in

Volts: 24V

Waterworks Application: Irrigation

Width: 3 in