1 in. Electric Anti-Siphon Residential Valve

You last purchased this on
 
Irritrol Systems

311A Series 1 in. Electric Anti-Siphon Residential Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

311A Series 1 in. Electric Anti-Siphon Residential Valve

  • Fast #
  • Part #I311A1
  • Item #1267345
  • Manufacturer Part #311A-1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features upper body and air-vent cap constructed of glass-filled nylon
  • Rugged, double-beaded nylon-reinforced Buna-N diaphragm
  • Lower body constructed of heavy-duty, corrosion and UV-resistant PVC
  • Flow range of 1 to 30 GPM
  • Accepts OmniReg® modular pressure regulator
  • Externally removable self-cleaning metering system
  • Three-way stainless steel bonnet screws with threaded brass inserts
  • Internal and external bleed
  • Five-year warranty
  • Pressure range from 10 to 150 psi
  • Requires Certification

Documents


Specifications

Collection:
311A Series
Flow Rate:
30 gpm
Length:
6 in
Material:
Plastic
Valve Size:
1 in
Volts:
24V
Waterworks Application:
Irrigation
Width:
3-5/8 in