Irritrol Systems
311A Series 3/4 in. Electric Anti-Siphon Residential Valve
Part #I311A75 | Item #1270921 | Manufacturer Part #311A-.75
$
56.00
EACH
(Pricing is for 3/4 in)
Valve Size
Product Details
- Lower body constructed of heavy-duty, corrosion and UV-resistant PVC
- Features upper body and air-vent cap constructed of glass-filled nylon
- Rugged, double-beaded nylon-reinforced Buna-N diaphragm
- Internal and external bleed
- Three-way stainless steel bonnet screws with threaded brass inserts
- Accepts OmniReg® modular pressure regulator
- Externally removable self-cleaning metering system
- Flow range of 1 to 30 GPM
- Pressure range from 10 to 150 psi
- Five-year warranty
Documents
Specifications
Collection: 311A Series
Flow Rate: 30 gpm
Length: 6 in
Material: Plastic
Valve Size: 3/4 in
Volts: 24V
Waterworks Application: Irrigation
Width: 3-5/8 in