3/4 in. Electric Ultraflow Valve Adapter

You last purchased this on
 
Irritrol Systems

300 Series 3/4 in. Electric Ultraflow Valve Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

300 Series 3/4 in. Electric Ultraflow Valve Adapter

  • Fast #
  • Part #I30075
  • Item #1266838
  • Manufacturer Part #300-.75
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Converts 3/4" and 1" Champion™ brass-anti-siphon valves and 1" Irritrol
  • Tough, glass-reinforced nylon, stainless steel, and brass construction
  • Adapter converts manual anti-siphon valves to electric operation
  • Externally removable self-cleaning metering system
  • Rugged, double-beaded nylon-reinforced Buna-N diaphragm
  • Internal and external bleed
  • Requires Certification

Specifications

Collection:
300 Series
Material:
Brass, Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
150 psi
Valve Size:
3/4 in