3/4 in. Ultraflow Electric Globe Valve

You last purchased this on
 
Irritrol Systems

3/4 in. Ultraflow Electric Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irritrol Systems

3/4 in. Ultraflow Electric Globe Valve

  • Fast #
  • Part #I700B75
  • Item #1266301
  • Manufacturer Part #700B-.75
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tough glass-reinforced nylon, stainless steel and brass construction
  • Slow-closing design
  • With its low-friction design, this valve is ideal for low-pressure and multiple-head applications
  • Rugged, double-beaded nylon-reinforced Buna-N diaphragm
  • Self-flushing, 150-mesh, stainless steel filter
  • Features internal bleed flow control
  • High and low-flow operation
  • Unique straight-through flow path
  • Pressure range from 10 to 150 psi
  • Flow range of .1 to 180 GPM
  • Requires Certification

Documents


Specifications

AMP:
0.2, 0.4
Flow Rate:
180 gpm
Height:
4-1/2 in
Length:
3-2/5 in
Material:
Plastic
Material Type:
Nylon
Power Source:
Electric
Pressure - Maximum:
150 psi
Valve Operator:
Electric Actuator
Valve Size:
3/4 in
Volts:
24V
Waterworks Application:
Irrigation
Width:
1-9/10 in