Irritrol Systems

9 in. Outdoor Controller

Part #IKD9EXT  |  Manufacturer Part #KD9-EXT

Height:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 4

Depth: 4 in

Height: 9 in

Material: Plastic

UL Listed: Yes

Volts: 120V

Width: 6-7/8 in