Climate Logic® Wireless Weather Sensor with Modular in Grey/White

Part #ICL100WIRELESS  |  Item #4155441  |  Manufacturer Part #CL-100-WIRELESS

Color/Finish:
Grey/White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two components: a wireless transmitting weather sensor for installation outdoors, and a receiver module to attach to the controller
  • Features built-in radios
  • Includes the following: temperature sensor, which shuts off the system in cold weather; rain sensor; and solar sensor, which monitors the landscape's sun exposure
  • Up to 1000' line of sight signal range
  • One weather sensor can communicate with multiple receiver modules
  • Compatible with the following controllers: Rain Dial-R series; Total Control-R series; Kwik Dial series; new generation MC-E

Specifications

Collection: Climate Logic®

Color Finish: Grey/White