Irritrol Systems
Kwidial® 4 Amp 6 in. Station Indoor Control
Part #IKD6INT | Item #4101866 | Manufacturer Part #KD6-INT
AMP:
4Product Details
- Six-station indoor controller provides scheduling flexibility through its automatic, semi-automatic and manual operations
- A wide range of watering intervals
- And the ability to make percentage changes to watering duration for seasonal adjustments
- Controller features electrical surge protection, a self-diagnostic, electronic circuit breaker, and built-in memory that maintains information for 24 hours after loss of AC power
- Compatible with Climate Logic® and KwikStart™ handheld remote system
- Three independent programs
- Multiple watering day options
- Large LCD displays status of programs scheduled to run
- Multiple language capabilities
- Three-year warranty
Documents
Specifications
AMP: 4
Collection: Kwidial®
Depth: 4 in
Height: 8-7/8 in
UL Listed: Yes
Volts: 24V
Width: 6-1/8 in