4 Amp Station Indoor Control
Kwidial® 4 Amp Station Indoor Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A wide range of watering intervals
- And the ability to make percentage changes to watering duration for seasonal adjustments
- Four-station outdoor controller provides scheduling flexibility through its automatic, semi-automatic and manual operations
- Large LCD displays status of programs scheduled to run
- Three independent programs
- Multiple watering day options
- Compatible with Climate Logic® and KwikStart™ handheld remote system
- Controller features electrical surge protection, a self-diagnostic, electronic circuit breaker, and built-in memory that maintains information for 24 hours after loss of AC power
- Three-year warranty
- Multiple language capabilities
Documents
Specifications
- AMP:
- 4
- Collection:
- Kwidial®
- Depth:
- 4 in
- Height:
- 8-7/8 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 6-1/8 in