Kwidial® 4 Amp Station Outdoor Control

Part #IKD4EXT  |  Item #4101857  |  Manufacturer Part #KD4-EXT

AMP:

4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four-station outdoor controller provides scheduling flexibility through its automatic, semi-automatic and manual operations
  • A wide range of watering intervals
  • And the ability to make percentage changes to watering duration for seasonal adjustments
  • Controller features electrical surge protection, a self-diagnostic, electronic circuit breaker, and built-in memory that maintains information for 24 hours after loss of AC power
  • Compatible with Climate Logic® and KwikStart™ handheld remote system
  • Three independent programs
  • Multiple watering day options
  • Large LCD displays status of programs scheduled to run
  • Multiple language capabilities
  • Three-year warranty

Documents

Specifications

AMP: 4

Collection: Kwidial®

Depth: 4 in

Height: 9 in

UL Listed: Yes

Volts: 24V

Width: 6-7/8 in