Rainsensor™ 120 Degree F Wireless Rain Sensor

Part #IRS1000  |  Item #2145538  |  Manufacturer Part #RS1000

Maximum Temperature:

120

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wireless rain sensors conserve water by suspending irrigation during rainfall
  • Features Smart Bypass™ for easy system override
  • Features signal strength indicator
  • Versatile mounting options
  • Wireless transmission range is over 300' line-of-sight
  • Rain sensitivity is adjustable from 1/8" to 3/4"
  • Operating temperature range from -20 to 120° F
  • Requires two CR2032 3V cell batteries
  • Three-year warranty

Documents

Specifications

Collection: Rainsensor™

Material: Plastic

Material Type: Polymeric

Maximum Temperature: 120

UL Listed: Yes

Volts: 24V