1/16 x 1/16 x 3/16 in. Straight Jobber 2 Piece

You last purchased this on
 
Irwin Industrial Tool

1/16 x 1/16 x 3/16 in. Straight Jobber 2 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

1/16 x 1/16 x 3/16 in. Straight Jobber 2 Piece

  • Fast #
  • Part #I73304
  • Item #2192439
  • Manufacturer Part #73304
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in
Bit Sizes:
1/16 in
Drill Bit Type:
Jobber
Length:
1-7/8 in
Magnetic:
No
Number of Pieces:
2 Piece
Product Type:
Jobber Bit
Shank Size:
3/16 in
Shank Style:
Straight