1-3/8 in. Speed Bar Flat Wood Boring Bit
1-3/8 in. Speed Bar Flat Wood Boring Bit
Frequently Purchased Together
Product Details
- All standard length flat bits are 6" long
- All bits have a 1/4" hex shank that fits all drills and 1/4" quick change adapters
- Patented micro-groove cutting edge and spurs produce a smoother hole finish
- Double spur design scribes the hole before the chips are made, producing a cleaner hole and reducing vibration
Specifications
- Bit Diameter(s) (In):
- 1-3/8 in
- Length:
- 6 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in