1-5/16 in 1-39/125 in Curved

Part #I2073211  |  Item #3034460  |  Manufacturer Part #2073211

$ 18.91 EACH

Blade Length:

1-5/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged steel blades
  • Cuts straight and angles or curves right
  • Multiple pivot pins

Documents

Specifications

Blade Length: 1-5/16 in

Blade Material: Stainless Steel

Cutting Capacity: 1-39/125 in

Direction of Cut: Left

GSA Approved: No

Handle Material: Rubber

Length: 9-1/2 in

Tool Type: Curved