6 x 2 in. Plier
The Original™ 6 x 2 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient wire cutter
- Ideal for precision work and hobbies
- 6" length
- High-grade alloy steel is heat treated for maximum toughness and durability
- Guarded release trigger protects from accidental release
- Adjusting screw for exacting pressure
- Hardened teeth broached for maximum durability
- Long, straight nose provides easy access in narrow, hard-to-reach places
Documents
Specifications
- Collection:
- The Original™
- Color Finish Name:
- Metallic Silver
- Jaw Capacity (in):
- 2 in
- Length:
- 6 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Thickness:
- 31/50 in
- Tool Type:
- Locking Pliers