Irwin Industrial Tool

1/4 in - 3/4 in. x 3/4 x 3/8 in. Hex Step 1 Piece

Part #I15103ZR  |  Item #253198  |  Manufacturer Part #15103ZR

$ 60.38 EACH

Shank Size:

3/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 3/4 in

Bit Sizes: 1/4 in - 3/4 in

Color Finish: Tin Plated

Drill Bit Type: Step

Length: 2-3/4 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 1 Piece

Product Type: Step Bit

Shank Size: 3/8 in

Shank Style: Hex