Irwin Industrial Tool 1/4 in. Quick Change Bit Holder

I493570

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides extreme durability and life
  • Lock-n-load® system for one handed quick release
  • Magnetic, 1/4" quick change range now holds insert bits
  • Patented jaw design holds bits securely on 6 flatted shanks, as well as ball detent bits

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday