3/32 in. x 7/32 in, 5/32 in, 9/64 in, 7/64 in, 3/32 in. x 1/4 in. Straight Thread Mill 13 Piece
3/32 in. x 7/32 in, 5/32 in, 9/64 in, 7/64 in, 3/32 in. x 1/4 in. Straight Thread Mill 13 Piece
Frequently Purchased Together
Product Details
- The 135° split point HSS drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
- These drill and tap combinations produce a thread that is strong and easy to tap
- Includes plastic storage case
Specifications
- Bit Diameter(s) (In):
- 7/32 in, 5/32 in, 9/64 in, 7/64 in, 3/32 in
- Bit Sizes:
- 3/32 in
- Drill Bit Type:
- Thread Mill
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 13 Piece
- Product Type:
- Bit Set
- Shank Size:
- 1/4 in
- Shank Style:
- Straight