Irwin Industrial Tool

2-1/2 x 1-5/32 in. Knife

Part #I1874804  |  Manufacturer Part #1858319

Blade Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liner lock for quick-one handed operation
  • Wire stripper for built-in convenience
  • Durable construction

Specifications

Blade Length: 2-1/2 in

Blade Material: Bi-metal

Color Finish: [Silver, Blue]

Handle Material: Steel

Length: 8-87/100 in

Tool Type: Knife

Width: 1-5/32 in