0 items

Irwin Industrial Tool 2-3/4 in. Drill Bit 2 Pack

I73308

Length

2-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • High performance metal drilling for portable drill users
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • Works well on curved surfaces

SPECIFICATIONS

Bit Sizes
1/8 in
Length
2-3/4 in
Material
High Speed Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday