Irwin Industrial Tool

2-9/16 in. Speedbor Self Feed Wood Bit

Part #I3046013  |  Manufacturer Part #3046013

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 2-9/16 in

Length: 5 in

Material: Steel Alloy

Number Of Pieces: 1 Piece

Shank Size: 7/16 in