0 items

Irwin Industrial Tool 3/16 - 1/2 in. Steel Unibit Step Drill Bit

IRW10232

Bit Sizes

3/16 - 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hex shank prevents slipping in drill chuck
  • Hole Size: 3/16" - 1/2"
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Maximum material thickness: 3/8"
  • New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
  • Number of Holes: 6
  • Single flute cutting edge for greater control though steps

SPECIFICATIONS

Bit Sizes
3/16 - 1/2 in
Material
Steel
Number Of Pieces
5 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday