Irwin Industrial Tool 3/32 x 2-1/4 in. Drill Bit

I73306

Bit Diameter

3/32 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • High performance metal drilling for portable drill users, works well on curved surfaces
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • Stays sharp longer

SPECIFICATIONS

Bit Diameter
3/32 in
Length
2-1/4 in
Number Of Pieces
2 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday