5/16 x 5/16 x 3/16 in. Straight Jobber 3 Piece

Part #I73320  |  Item #2192450  |  Manufacturer Part #73320

$ 6.63 EACH

Bit Diameter:

5/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 5/16 in

Bit Sizes: 5/16 in

Drill Bit Type: Jobber

Length: 4-1/2 in

Magnetic: No

Number Of Pieces: 3 Piece

Product Type: Jobber Bit

Shank Size: 3/16 in

Shank Style: Straight