Irwin Industrial Tool 5/64 in. Spiral Screw Extractor Carded

I53401

Drilling Depth in

5/64 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bit Diameter
5/32 in
Bit Sizes
5/32 in
Drill Bit Type
Screw Extractor
Drilling Depth in
5/64 in
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Screw Extractor
Shank Size
5/64 in
Shank Style
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday