0 items

Irwin Industrial Tool 6-Piece Steel Impact Drive Set

I1874222

Material

Steel
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bit sizes: 1 Phillips #1, 2 Phillips #2, 1 Square #1, 1 Square #2
  • Black oxide finish resists corrosion
  • Increased life of bit
  • Manufactured with heavy-duty, cold-forged, high-grade steel
  • Withstands high torque output

SPECIFICATIONS

Material
Steel
Number Of Pieces
6 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday