0 items

Irwin Industrial Tool 9/16 in. - 1 in. Unibit 8 Step Drill Bit

IRW10220

Bit Sizes

9/16 in - 1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Maximum material thickness: 1/8"
  • Number of holes: 8 steps
  • Patented single-flute cutting edge gives the user a true round hole every time
  • Pilot hole required
  • Single-flute cutting edge for greater control through steps
  • Three flatted shank prevents slipping in drill chuck

SPECIFICATIONS

Bit Sizes
9/16 in - 1 in
Material
High Speed Steel
Shank Size
219/500 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday