Irwin Industrial Tool Flagging Tape
I6590
Color Finish
SPECIFICATIONS
- Application
- Marking, Taping
- Color Finish
- White
- Length
- 300 ft
- Material
- Plastic
- Material Type
- PVC
- Thickness
- 2 mil
- Tool Type
- Marking Tape
- UL Listed
- No
- Width
- 1-3/16 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday