0 items

Irwin Industrial Tool Speedbor® Flat Wood Boring Bit

I888

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Fits all standard quick change chucks
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Ten percent larger shank for added durability

SPECIFICATIONS

Bit Diameter
3/8 in
Collection
Speedbor®
Length
8-1/4 in
Material
High Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday