0 items

Irwin Industrial Tool Vise-Grip® Long Nose Plier

I207821

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Vise-Grip®
Color Finish
Stainless Steel
Jaw Capacity in
1.78 in
Length
6 in
Material
Steel
Thickness
7/16 in
Tool Type
Locking

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday