Manual Non Magnetic 5 - 11 in. Multi-bit 6 Piece Screwdriver
Manual Non Magnetic 5 - 11 in. Multi-bit 6 Piece Screwdriver
-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Quick-locking mechanism securely locks at each 1" increment
- Integrated bit holder accepts insert and power bits
- Driver extends from 5" to 11" for maximum versatility
- Quick-locking mechanism securely locks at each 1” increment
- Three zone comfort grip maximizes performance and increases comfort in high and low torque applications
- Crafted with an acetate handle built for maximum durability
- Driver extends from 5” to 11” for maximum durability
- Includes PH1, PH2, PH3, SL 6-8, and SL8-11 fastener drive bits
- Includes 5 insert bits: 6-8 and 8-10 slotted; #1, #2, and #3 phillips
- Magnetized bit holder is compatible with insert bits and power bits for convenient replacement
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Height:
- 9 in
- Magnetic:
- No
- Material:
- Metal
- Number of Pieces:
- 6 Piece
- Power Source:
- Manual
- Shaft Length:
- 11 in
- Tool Type:
- Screwdriver