Marathon® 7-1/4 in. 24 TPI Carbide-Tipped Circular Saw Blade

Part #I14030  |  Item #302771  |  Manufacturer Part #14030

$ 17.88 EACH

Diameter:

7-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thin kerf for fast cuts
  • Construction carbide teeth for longer life
  • Fully hardened plate runs truer longer
  • Reinforced shoulder for added durability
  • Specially engineered vents reduced heat build-up and warping
  • Stiff cabinets
  • Optional painted cabinets
  • Corrosion resistant coil header plates
  • All "A" coils are upflow or downflow capable
  • Cabinet insulation hold down tabs for easy drain pan removal

Specifications

Application: Wood Cutting

Arbor Hole Size: 5/8 in

Blade Material: Carbide

Blade Type: Circular Saw

Collection: Marathon®

Diameter: 7-1/4 in

Material: Carbide Tipped

Teeth Per Inch: 24