Irwin Industrial Tool Marking Crayon

I6640

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for oily, slick, wet, cold, or dry surfaces
  • Non-toxic, waterproof
  • Usage: Lumber, concrete, ceramics, and metal

SPECIFICATIONS

Color Finish
Yellow
Length
4-1/2 in
Material
Wax

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday