Marking Crayon in Black

Part #I66404  |  Item #302782  |  Manufacturer Part #66404

$ 1.26 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nontoxic and waterproof
  • Hexagonal
  • 4 1/2" long
  • Use on oily, wet, slick, cold, or dry surfaces

Specifications

Color Finish: Black

Length: 4-1/2 in

Material: Wax

Product Type: Crayon

Type: I66404